18TPI Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G2290321| Mfr #: 618G

$12.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2290321 Mfr #: 618G
Item: Reciprocating Saw BladeMaterial: Tin Coated Bi-Metal
Shank: 1/2"Application: Medium Metal Cutting
Teeth per Inch: 18Length: 6"
Height: 3/4"Primary Saw Application: Metal
Back: CurvedCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 18, Material Tin Coated Bi-Metal, Back Curved, Shank 1/2 In., Height 3/4 In., Application Medium Metal Cutting, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.