JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

24TPI Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1820174| Mfr #: 21072624GR

$15.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820174 Mfr #: 21072624GR
Item: Reciprocating Saw BladeShank: 1/2"
Material: Tin Coated Bi-MetalApplication: Thin Metal Cutting
Teeth per Inch: 24Primary Saw Application: Metal
Back: CurvedLength: 6"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 24, Material Tin Coated Bi-Metal, Back Curved, Shank 1/2 In., Height 3/4 In., Application Thin Metal Cutting, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.