3/4" W Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G1855481| Mfr #: 21081B614GR

$100.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855481 Mfr #: 21081B614GR
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Non Ferrous Metals, Medium MetalsShank: 1/2"
Teeth per Inch: 14Length: 6"
Height: 3/4"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade,Width 3/4 In.,Length 6 In.,Teeth per Inch 14,Material Bi-Metal,Back Straight,Shank 1/2 In. Universal,Application Non Ferrous Metals, Medium Metals,Package Quantity 25
Save 15%. Sign up for Z-mail.