3/4" W Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G1821793| Mfr #: B614R

$44.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821793 Mfr #: B614R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Non Ferrous Metals, Medium MetalsShank: 1/2"
Teeth per Inch: 14Length: 6"
Height: 3/4"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Non Ferrous Metals, Medium Metals, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.