20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4" W Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G1903325| Mfr #: 21086B624GR

$62.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903325 Mfr #: 21086B624GR
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Thin MetalsShank: 1/2"
Teeth per Inch: 24Length: 6"
Height: 3/4"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 24, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Thin Metals, Package Quantity 25
Save 15%. Sign up for Z-mail.