3/4" W Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1955773| Mfr #: 20566618R

$11.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955773 Mfr #: 20566618R
Material: Bi-MetalItem: Reciprocating Saw Blade
Application: Structural Steel, Pipe, Conduit, Stainless Steel 1/16 to 3/16", Non Ferrous Metal 1/16 to 5/16" ThickShank: 1/2"
Teeth per Inch: 18Primary Saw Application: Metal
Back: StraightLength: 6"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade,Width 3/4 In.,Length 6 In.,Teeth per Inch 18,Material Bi-Metal,Back Straight,Shank 1/2 In. Universal,Application Structural Steel, Pipe, Conduit, Stainless Steel 1/16 to 3/16 In., Non Ferrous Metal 1/16 to 5/16 In. Thick,Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.