3/4" W Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1756824| Mfr #: 20568624R

$10.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756824 Mfr #: 20568624R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: All Metals Less Than 1/8" Thick, Tubing, ConduitShank: 1/2"
Teeth per Inch: 24Length: 6"
Height: 3/4"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 24, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application All Metals Less Than 1/8 In. Thick, Tubing, Conduit, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.