JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/4" W Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G2426724| Mfr #: 20374650R5

$19.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426724 Mfr #: 20374650R5
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: DemolitionShank: 1/2"
Teeth per Inch: 10/14Length: 6"
Height: 3/4"Primary Saw Application: General Purpose
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 6 In., Teeth per Inch 10/14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Demolition, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.