20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" W Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0630454| Mfr #: 21062956GR

$21.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0630454 Mfr #: 21062956GR
Item: Reciprocating Saw BladeMaterial: Tin Coated Bi-Metal
Shank: 1/2"Application: Nail Embedded Wood Cutting
Teeth per Inch: 6Primary Saw Application: Nail Embedded Wood
Back: TaperedLength: 9"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Length 9 In., Teeth per Inch 6, Material Tin Coated Bi-Metal, Back Tapered, Shank 1/2 In., Height 3/4 In., Application Nail Embedded Wood Cutting, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.