6" L Reciprocating Saw Blade, 2 pk.

LENOX| Zoro #: G1658361| Mfr #: 20592650R

$5.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658361 Mfr #: 20592650R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Fire and Rescue, Heavy Duty, Pipe, Structural and Stainless Steel 3/16 to 3/4"Shank: 1/2"
Teeth per Inch: 10/14Length: 6"
Height: 3/4"Primary Saw Application: General Purpose
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 6 In., Teeth per Inch 10/14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Fire and Rescue, Heavy Duty, Pipe, Structural and Stainless Steel 3/16 to 3/4 In., Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.