7/16 In. W Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0455305| Mfr #: 21063676GRC

$26.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0455305 Mfr #: 21063676GRC
Item: Reciprocating Saw BladeMaterial: Tin Coated Bi-Metal
Shank: 1/2"Application: Scroll Cutting Wood, Contours, Nail Embedded Wood, Plastics
Teeth per Inch: 6Primary Saw Application: Wood
Back: TaperedLength: 6"
Height: 7/16"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Wood, Length 6 In., Teeth per Inch 6, Material Tin Coated Bi-Metal, Back Tapered, Shank 1/2 In., Height 7/16 In., Application Scroll Cutting Wood, Contours, Nail Embedded Wood, Plastics, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.