7/8 In. W Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0849466| Mfr #: 20371966R5

$19.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0849466 Mfr #: 20371966R5
Item: Reciprocating Saw BladeShank: 1/2"
Application: Demolition, Nail Embedded WoodTeeth per Inch: 6
Height: 7/8"Primary Saw Application: General Purpose
Back: StraightMaterial: Bi-Metal
Length: 9"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 9 In., Teeth per Inch 6, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 7/8 In., Application Demolition, Nail Embedded Wood, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.