Lenox
8" L x Diamond Grit TPI Specialty Cutting Chrome Alloy Steel
Mfr # 10833800RDG
Zoro # G1766423
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Teeth per Inch Diamond Grit
- Primary Saw Application Specialty
- Material Chrome Alloy Steel
- For Use With Saw Type Reciprocating Saws
Explore More Products
- LENOX 6" L x 18 TPI Metal Cutting Tin Coated Bi-Metal Reciprocating Saw Blade 618G
- LENOX 9" L x 10 TPI Demolition Cutting Steel Reciprocating Saw Blade 20524B960R
- LENOX 6" L x 6 TPI Specialty Cutting Bi-metal Reciprocating Saw Blade 20570636RP
- LENOX 9" L x 10 TPI General Purpose Cutting Bi-metal 20372960R5
- LENOX 9" L x 10 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 20597960R
- LENOX 4 in L x 32 TPI Nail Embedded Wood Cutting Steel 20428432T
- LENOX 12 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 25 UNT, PK4 20485B106R
- LENOX Lenox Lazer CT 2014212 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge, Bi-Metal 2014212
- LENOX Reciprocating Saw Blades, 9 in L, Stl, PK2 24905T9110R
- FREUD Bit, 24" 72T Carbide Tipped Blade to Cu LU1C1702
- AMERICAN SAW & MFG 1839465 Demolition Reciprocating Saw Blade Kit, 5PK 198718
- Lenox Reciprocating Saw Blades