Lenox
8" L x Carbide Grit TPI Specialty Cutting Bi-metal
Mfr # 20576800RG
Zoro # G1512987
$15.74
24% off
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8"
- Teeth per Inch Carbide Grit
- Primary Saw Application Specialty
- Material Bi-metal
Explore More Products
- LENOX Wood Cutting Reciprocating Saw Blade Kit 1839467
- LENOX 12 in L x 10; 14 TPI Bi-Metal Blade, 50 UNT, PK4 22758OSB110R
- LENOX RECIP BLADE 10TPI 12"" 20982HSB12
- LENOX 6" L x 6 TPI Nail Embedded Wood Cutting Steel Reciprocating Saw Blade 20573S656R
- LENOX 12" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 2110112114GR
- LENOX 6" L x 10 TPI General Purpose Cutting Bi-metal 20562610R
- LENOX RECIP BLD 12"" 6T GLD 5PK 21061-156G
- LENOX 18 TPI Reciprocating Saw Blade, 1PK 20567S618R
- LENOX Reciprocating Saw Blade, 14 TPI, PK5 21067614GR
- MILWAUKEE TOOL SAWZALL BL 5T 9LG, w/BL 5T 9LG AX 25PK 48-00-8026, 48-00-8026
- DIABLO 9" L x 8/14 TPI Nail Embedded Wood Cutting Bi-metal PS0914AGP25
- Lenox Power Saw Blades