8" L Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G1921403| Mfr #: 20487B818R

$69.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1921403 Mfr #: 20487B818R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Non Ferrous Metals, Thin MetalsShank: 1/2"
Teeth per Inch: 18Primary Saw Application: Metal
Back: StraightLength: 8"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 8 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Non Ferrous Metals, Thin Metals, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.