8" L Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G0508593| Mfr #: 20535B850R

$76.52 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508593 Mfr #: 20535B850R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Medium Metals, Nail Embedded WoodShank: 1/2"
Teeth per Inch: 10/14Primary Saw Application: General Purpose
Back: StraightLength: 8"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 8 In., Teeth per Inch 10/14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Medium Metals, Nail Embedded Wood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.