8" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0428102| Mfr #: 20578818R

$12.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428102 Mfr #: 20578818R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Structural Steel, Pipe, Conduit, Stainless Steel 1/16 to 3/16", Non Ferrous Metal 1/16 to 5/16" ThickShank: 1/2"
Teeth per Inch: 18Primary Saw Application: Metal
Back: StraightLength: 8"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 8 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Structural Steel, Pipe, Conduit, Stainless Steel 1/16 to 3/16 In., Non Ferrous Metal 1/16 to 5/16 In. Thick, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.