20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

8" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0917393| Mfr #: 21073824GR

$19.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917393 Mfr #: 21073824GR
Material: Tin Coated Bi-MetalShank: 1/2"
Item: Reciprocating Saw BladeApplication: Thin Metal Cutting
Teeth per Inch: 24Primary Saw Application: Metal
Back: StraightLength: 8"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 8 In., Teeth per Inch 24, Material Tin Coated Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Thin Metal Cutting, Package Quantity 5
Save 15%. Sign up for Z-mail.