8" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0928961| Mfr #: 20579824R

$10.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0928961 Mfr #: 20579824R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Thin MetalsShank: 1/2"
Teeth per Inch: 24Primary Saw Application: Metal
Back: StraightLength: 8"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 8 In., Teeth per Inch 24, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Thin Metals, Package Quantity 5
Save 15%. Sign up for Z-mail.