20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

9" L Reciprocating Saw Blade, PK2

LENOX| Zoro #: G1690717| Mfr #: 20598966R

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1690717 Mfr #: 20598966R
Item: Reciprocating Saw BladeShank: 1/2"
Application: Demolition, Nail Embedded WoodTeeth per Inch: 6
Back: StraightMaterial: Bi-Metal
Length: 9"Height: 7/8"
Primary Saw Application: Nail Embedded WoodCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Length 9 In., Teeth per Inch 6, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 7/8 In., Application Demolition, Nail Embedded Wood, Package Quantity 2
Save 15%. Sign up for Z-mail.