9" L Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G0931366| Mfr #: 20181B9118R

$100.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0931366 Mfr #: 20181B9118R
Shank: 1/2" UniversalItem: Reciprocating Saw Blade
Material: Bi-metalApplication: Extreme Metal Cutting
Teeth per Inch: 18Primary Saw Application: Metal
Back: StraightLength: 9"
Height: 1"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 9 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application Extreme Metal Cutting, Package Quantity 25

Product Reviews