15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

9" L Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G1770431| Mfr #: 20558B956R

$89.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770431 Mfr #: 20558B956R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Wood, Nail Embedded WoodShank: 1/2"
Teeth per Inch: 6Primary Saw Application: Nail Embedded Wood
Back: TaperedLength: 9"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Length 9 In., Teeth per Inch 6, Material Bi-Metal, Back Tapered, Shank 1/2 In., Height 3/4 In., Application Wood, Nail Embedded Wood, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.