12" L Bi-Metal Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0867982| Mfr #: 20373106R5

$29.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867982 Mfr #: 20373106R5
Item: Reciprocating Saw BladeShank: 1/2"
Application: Demolition, Nail Embedded WoodTeeth per Inch: 6
Material: Bi-MetalLength: 12"
Height: 7/8"Primary Saw Application: General Purpose
Back: TaperedCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 12 In., Teeth per Inch 6, Material Bi-Metal, Back Tapered, Shank 1/2 In., Height 7/8 In., Application Demolition, Nail Embedded Wood, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.