6" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0253276| Mfr #: 20562610R

$10.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253276 Mfr #: 20562610R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Wood, Composite, Non Ferrous MetalShank: 1/2"
Teeth per Inch: 10Primary Saw Application: General Purpose
Back: StraightLength: 6"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 6 In., Teeth per Inch 10, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Wood, Composite, Non Ferrous Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.