6" L Reciprocating Saw Blade Set

LENOX| Zoro #: G1270726| Mfr #: 15RKG

$36.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade SetMaterial: Tin Coated Bi-MetalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270726 Mfr #: 15RKG
Item: Reciprocating Saw Blade SetMaterial: Tin Coated Bi-Metal
Length: 6"Back: Straight and Tapered
Primary Saw Application: General PurposeHeight: 3/4"
Application: Nail Embedded Wood, Thick and Medium Metal Cutting, All PurposeIncludes: (5) Mfr. No. A0630ATBBL, 27112802 and 656G
Teeth per Inch: 6, 14, 18Shank: 1/2" Universal
Country of Origin (subject to change): United States

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade Set, Primary Saw Application General Purpose, Teeth per Inch 6, 14, 18, Length 6 In., Material Tin Coated Bi-Metal, Height 3/4 In., Back Straight and Tapered, Shank 1/2 In. Universal, Includes (5) Mfr. No. A0630ATBBL, 27112802 and 656G, Number of Cutting Edges 1, Application Nail Embedded Wood, Thick and Medium Metal Cutting, All Purpose

Reviews