PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Steel Reciprocating Saw Blade, Cobalt

LENOX| Zoro #: G0908363| Mfr #: 2018212110R

$30.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908363 Mfr #: 2018212110R
Shank: 1/2" UniversalItem: Reciprocating Saw Blade
Application: Structural Steel and Pipe 1/4 to 3/4"Teeth per Inch: 10
Length: 12"Height: 1"
Primary Saw Application: MetalBack: Straight
Material: Steel, CobaltCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 12 In., Teeth per Inch 10, Material Steel, Cobalt, Back Straight, Shank 1/2 In., Height 1 In., Application Structural Steel and Pipe 1/4 to 3/4 In., Package Quantity 5

Product Reviews