12" L Straight Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0510851| Mfr #: 21510118R

$21.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510851 Mfr #: 21510118R
Material: Bi-MetalItem: Reciprocating Saw Blade
Shank: 1/2" UniversalApplication: Non Ferrous Metals, Thin Metals
Teeth per Inch: 18Length: 12"
Height: 3/4"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 12 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Non Ferrous Metals, Thin Metals, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.