12" L Straight Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G2239246| Mfr #: 2018412114R

$29.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239246 Mfr #: 2018412114R
Material: Bi-MetalItem: Reciprocating Saw Blade
Application: Extreme Metal CuttingShank: 1/2"
Teeth per Inch: 14Primary Saw Application: Metal
Back: StraightLength: 12"
Height: 1"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 12 In., Teeth per Inch 14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application Extreme Metal Cutting, Package Quantity 5
Save 15%. Sign up for Z-mail.