12" L Straight Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1529044| Mfr #: 21061156GR

$28.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529044 Mfr #: 21061156GR
Item: Reciprocating Saw BladeMaterial: Tin Coated Bi-Metal
Shank: 1/2" UniversalApplication: Nail Embedded Wood Cutting
Teeth per Inch: 6Length: 12"
Height: 3/4"Primary Saw Application: Nail Embedded Wood
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Length 12 In., Teeth per Inch 6, Material Tin Coated Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Nail Embedded Wood Cutting, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.