12" Tapered Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1210221| Mfr #: 20585156R

$19.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1210221 Mfr #: 20585156R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Roughing In Work In Wood and Nail Embedded WoodShank: 1/2"
Teeth per Inch: 6Primary Saw Application: Nail Embedded Wood
Back: TaperedLength: 12"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Length 12 In., Teeth per Inch 6, Material Bi-Metal, Back Tapered, Shank 1/2 In., Height 3/4 In., Application Roughing In Work In Wood and Nail Embedded Wood, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.