JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

6" L Tapered Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1343002| Mfr #: 20572656R

$11.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343002 Mfr #: 20572656R
Material: Bi-MetalItem: Reciprocating Saw Blade
Application: Roughing In Work In Wood and Nail Embedded WoodShank: 1/2"
Teeth per Inch: 6Primary Saw Application: Nail Embedded Wood
Back: TaperedLength: 6"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade,Width 3/4 In.,Length 6 In.,Teeth per Inch 6,Material Bi-Metal,Back Tapered,Shank 1/2 In. Universal,Application Roughing In Work In Wood and Nail Embedded Wood,Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.