Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" L x 6 TPI Nail Embedded Wood Cutting Steel Reciprocating Saw Blade

  • Zoro #: G6638908
  • Mfr #: 20559S606R
$2.94
  • Number of Cutting Edges: 1
  • For Use With Saw Type: Reciprocating Saws
  • Application: Wood Cutting
See full product details
Orders over $75 ship free.

Lenox #20559S606R Specifications

  • Zoro #: G6638908
  • Mfr #: 20559S606R
Number of Cutting Edges: 1 For Use With Saw Type: Reciprocating Saws
Application: Wood Cutting Primary Saw Application: Nail Embedded Wood
Material: Steel Item: Reciprocating Saw Blade
Length: 6" Teeth per Inch: 6
Back: Straight Shank: 1/2" Universal
Height: 3/4 in Package quantity: 1
Tip Material: Bi-Metal Tipped Blade Length: 6 in
Materials Cut: Nail-Embedded Wood, Wood Cutting Edge Style: Rigid for Straight Cuts
Blade Material: Bi-Metal Cut Width: 0.035 in
Back Style: Straight Primary Material Application: Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Length 8-1/8 In., Teeth per Inch 6, Material Steel, Back Straight, Shank Universal, Height 1/4 In., Application Wood Cutting

Reviews of Lenox #20559S606R