Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12" L x 6 TPI Nail Embedded Wood Cutting Steel

  • Zoro #: G6639081
  • Mfr #: 22755OSB156R
$148.91 ($2.98/unit)
  • Height: 1 1/4 in
  • Material: Steel
  • Number of Cutting Edges: 1
See full product details
This item ships free.

Lenox #22755OSB156R Specifications

  • Zoro #: G6639081
  • Mfr #: 22755OSB156R
Height: 1 1/4 in Material: Steel
Number of Cutting Edges: 1 Shank: 1/2" Universal
Teeth per Inch: 6 Item: Reciprocating Saw Blade
For Use With Saw Type: Reciprocating Saws Application: Wood Cutting
Back: Straight Package quantity: 50
Length: 12" Primary Saw Application: Nail Embedded Wood
Materials Cut: Nail-Embedded Wood, Wood Blade Length: 12 in
Cutting Edge Style: Rigid for Straight Cuts Back Style: Straight
Blade Material: Bi-Metal Cut Width: 0.05 in
Tip Material: Bi-Metal Tipped Primary Material Application: Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Teeth per Inch 6, Length 12 In., Material Steel, Height 1-1/4 In., Back Straight, Shank 1/2 In. Universal, Number of Cutting Edges 1, Application Wood Cutting, Package Quantity 50

Reviews of Lenox #22755OSB156R