Lenox

Reciprocating Saw Blades, 6 in L, Steel


product price: $48.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application General Purpose
  • For Use With Saw Type Reciprocating Saws
  • Height 3/4 in
  • Length 6 in
  • Blade Width 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3/4 in
Length 6 in
Blade Width 3/4 in
Cut Width 0.035 in, 0.05 in

Details

Application General Purpose
For Use With Saw Type Reciprocating Saws
Teeth per Inch 14/18/6
Blade Thickness 1/32 in
Back Style Tapered/Straight
Tip Material Bi-Metal Tipped
Cutting Edge Style Rigid for Straight Cuts

Description

Reciprocating Saw Blades, Primary Material Application General Purpose, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 14/18/6, Blade Thickness 1/32 in, Cut Width 0.035 in, 0.05 in, Tip Material Bi-Metal Tipped, Back Style Tapered/Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.