Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Metal Crimper, 3-Blade, 1-1/2 in Jaw

  • Zoro #: G5157205
  • Mfr #: C3
Lenox Sheet Metal Crimper, 3-Blade, 1-1/2 in Jaw C3
Lenox Sheet Metal Crimper, 3-Blade, 1-1/2 in Jaw C3
Lenox Sheet Metal Crimper, 3-Blade, 1-1/2 in Jaw C3
Lenox Sheet Metal Crimper, 3-Blade, 1-1/2 in Jaw C3
$18.89
  • Handle Color: Blue/White
  • Handle Design: Overmolded
  • Item: Sheet Metal Crimper
See full product details
Orders over $75 ship free.

Lenox #C3 Specifications

  • Zoro #: G5157205
  • Mfr #: C3
Handle Color: Blue/White Handle Design: Overmolded
Item: Sheet Metal Crimper Overall Length - Sheet Metal Tool: 9 3/4 in
Max. Capacity - Sheet Metal Tool: 18 ga Mild Steel, 22 ga Stainless Steel Item - Sheet Metal Crimper: Sheet Metal Crimper
Features: Comfortable Grips; Reinforced Chrome Silicone Valve-Quality Wire Lasts for a Lifetime Material: Stainless Steel
Safety Latch: Yes Depth Marking - Sheet Metal Tools: No Markings
Number of Blades: 3 Overall Length: 9-3/4"
Metal Gauge: 18 Sheet Metal, 22 SS Jaw Depth: 1 1/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sheet Metal Crimper, Jaw Depth 1 1/4 in, Max. Capacity - Sheet Metal Tool 18 ga Mild Steel, 22 ga Stainless Steel, Number of Blades 3, Depth Marking - Sheet Metal Tools No Markings, Overall Length - Sheet Metal Tool 9 3/4 in, Safety Latch Yes, Material Stainless Steel, Handle Design Overmolded, Handle Color Blue/White

Reviews of Lenox #C3