Pipe Wrench, 10" L, Aluminum

LENOX| Zoro #: G1744933| Mfr #: 23820

$28.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744933 Mfr #: 23820
Handle Material: AluminumJaw Type: Serrated
Standards: GGG 651 Type II Class CJaw Material: Steel
Nonsparking: NoItem: Straight Pipe Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: I-Beam
Jaw Capacity: 1-1/2"Overall Length: 10"
Country of Origin (subject to change): China

Product Description

Straight Pipe Wrench, No, Jaw Capacity 1-1/2 In., Overall Length 10 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Standards GGG 651 Type II Class C

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.