Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2-Point Utility Blade, 3/4" W, PK100

  • Zoro #: G2647522
  • Mfr #: 20352-GOLD100D

$34.96 ($0.35/unit)

Details
  • Blade Point Type: Sharp
  • Number of Cutting Edges: 1
  • Thickness: 0.024"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lenox #20352-GOLD100D Specifications

  • Zoro #: G2647522
  • Mfr #: 20352-GOLD100D
Blade Point Type: Sharp Number of Cutting Edges: 1
Thickness: 0.024" Number of Blade Points: 2
Primary Cutting Application: Dry Wall, Insulation, Flooring, Roofing and More Length: 1"
Width: 3/4" Material: Bi-metal
Item: Utility Blade Fits Utility Knives Stock No.: 2DZJ5
Number of Blades Included: 100 Blade Dispenser Included: Yes
Mount Type: (2) Holding Notches Blade Edge: Straight
Country of Origin (subject to change): United States

Description

To ensure you're purchasing the right utility knife blades, you may want to have your knife handy when ordering. Lenox Utility Blade include characteristics like: Width: 3/4", Material: Bi-metal, Length: 1".

Reviews of Lenox #20352-GOLD100D