Wood Hole Saw Kit, 11 Pc

LENOX| Zoro #: G0582766| Mfr #: 25477-701G

$277.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Saw Sizes Included: 2-1/8", 2-1/4", 2-9/16", 2-3/4", 3-5/8", 4", 4-5/8"Replacement Pilot Drill No.: Mfr. No.1779810Teeth per Inch: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582766 Mfr #: 25477-701G
Saw Sizes Included: 2-1/8", 2-1/4", 2-9/16", 2-3/4", 3-5/8", 4", 4-5/8"Replacement Pilot Drill No.: Mfr. No.1779810
Teeth per Inch: 1Pilot Drill Size: 1/4" dia. and 3/8" dia.
Thread Size: 5/8-18Includes: 7/16" Hex Arbor, Diamond File, (2) 3/8" Stubby Spade Bits, Plastic Case
Shank Size: 1/2" HexMax. Cutting Depth: 1-1/2"
Arbor Design: IncludedReplacement Arbor No.: Mfr. No. 1779772
Application: Wet, Frozen, Pressure Treated, HardwoodsNumber of Pieces: 11
Tooth Material: High Speed SteelItem: General Purpose Hole Saw Kit
Range of Saw Sizes: 2-1/8" to 4-5/8"Country of Origin (subject to change): United States

Description

General Purpose Hole Saw Kit, Number of Pieces 11, Range of Saw Sizes 2-1/8 In. to 4-5/8 In., Max. Cutting Depth 1-1/2 In., Arbor Design Included, Tooth Material High Speed Steel, Saw Sizes Included 2-1/8 In., 2-1/4 In., 2-9/16 In., 2-3/4 In., 3-5/8 In., 4 In., 4-5/8 In., Teeth per Inch 1, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 1779772, Shank Size 1/2 In. Hex, Pilot Drill Size 1/4 In. dia. and 3/8 In. dia., Replacement Pilot Drill No. Mfr. No.1779810

Reviews