- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- Denim 3 Seater with Center Arms, 64.5 W 24.5 L 32 H, Linette Denim (Blue) Vinyl Seat
Lesro
Denim 3 Seater with Center Arms, 64.5 W 24.5 L 32 H, Linette Denim (Blue) Vinyl Seat
- Zoro #: G4580411
- Mfr #: LS3103

Tap to zoom
Hover or click to zoom
$983.36
- Office Chair Style: 3 Seater with Center Arms
- Item: 3 Seater with Center Arms
- Overall Height: 32
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Silver
Linette Denim (Blue) Vinyl
Denim
Total: $983.36
Lesro #LS3103 Specifications
- Zoro #: G4580411
- Mfr #: LS3103
- Office Chair Style: 3 Seater with Center Arms
- Item: 3 Seater with Center Arms
- Seat Color: Denim
- Seat Material: Linette Denim (Blue) Vinyl
- Overall Height: 32
- Overall Width: 64.5
- Overall Depth: 24.5
- Back Color: Denim
- Back Material: Vinyl
- Frame Material: Steel
- Color: Blue
- Series: Lenox Steel
- Weight Capacity: 300 lb.
- Seat Height: 18.5
- Material: Vinyl
- Frame Color: Silver
- Depth: 24.5
- Overall Length: 64.5 in.
- Application: Designed for high use reception area and lounge applications
- Weight: 62 lb.
- Carton Quantity: 1
- Group: Antimicrobial Vinyl Group
- Inside Width: 19.5
- Inside Height: 16
- Inside Depth: 17
- Arm Height (from Floor): 25.5
- Shipping Weight: 66
- Shipping Volume: 10.1
- Carton 1 Dimensions (L x W x H): 23 x 27 x 28
- Country of Origin (subject to change): United States
Description
The Lenox Steel 3 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Lesro #LS3103
Explore more
- LESRO Stone 3 Seater with Center Arms, 64.5 W 24.5 L 32 H, Linette Stone (Beige) Vinyl Seat LS3103
- LESRO Graphite 4 Seater with Center Arms, 85.5 W 24.5 L 32 H, Lenox Steel Series LS4103
- LESRO Black/Onyx 2 Seater with Center Arm, 43.5 W 24.5 L 32 H, Open House Black Solid Color Fabric Seat LS2103
- LESRO Black Guest Chair, 22.5 W 24.5 L 32 H, Linette Black Vinyl Seat, Lenox Steel Series LS1101
- LUMISOURCE High Back Fuji Dining Chair in Gold and Black Faux Leather, PK 2 DC-HBFUJI AUBK2
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Dining Chair Set 177-11380-Zoro
- KFI Casters, 18-1/2" L 31-1/2” H, Evolve Series CS1311FB-SL-GRAPE
- KFI Arm Chair, 18-1/2" L 31-1/2” H, Evolve Series 1311SL-SP22-CROCUS
- LUMISOURCE Daniella Dining/Accent Chair in Light Grey, PK 2 CH-DNLA LGY2
- Lesro Waiting Room & Guest Chairs