Skip to Main Content
customer-service Help
Lesro

Denim 5 Seater with Center Arms, 106.5 W 24.5 L 32 H, Vinyl Seat, Lenox Steel Series

Lesro Denim 5 Seater with Center Arms,  106.5 W 24.5 L 32 H,  Vinyl Seat,  Lenox Steel Series LS5103
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,623.44
  • Office Chair Style: 5 Seater with Center Arms
  • Item: 5 Seater with Center Arms
  • Seat Color: Denim
See full product details
This item ships free.
Total: $1,623.44

Lesro #LS5103 Specifications

  • Office Chair Style: 5 Seater with Center Arms
  • Item: 5 Seater with Center Arms
  • Seat Color: Denim
  • Seat Material: Vinyl
  • Overall Height: 32
  • Overall Width: 106.5
  • Overall Depth: 24.5
  • Back Color: Denim
  • Back Material: Vinyl
  • Frame Material: Steel
  • Color: Blue
  • Series: Lenox Steel
  • Frame Color: Black
  • Material: Easy-Clean, Antimicrobial, Solid Color Vinyl
  • Seat Height: 18.5
  • Weight Capacity: 300 lb.
  • Depth: 24.5
  • Weight: 100 lb.
  • Overall Length: 106.5 in.
  • Application: Designed for high use reception area and lounge applications
  • Carton 2 Dimensions (L x W x H): 23 x 27 x 28
  • Inside Height: 16
  • Arm Height (from Floor): 25.5
  • Inside Depth: 17
  • Carton 1 Dimensions (L x W x H): 23 x 27 x 28
  • Inside Width: 19.5
  • Group: Antimicrobial Vinyl Group
  • Carton Quantity: 2
  • Shipping Volume: 20.2
  • Shipping Weight: 108
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Lenox Steel 5 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Lesro #LS5103