Siena Armless 3 Seat Tandem Seating No Center Arms, Black, RS NightSky Back, MD Farro Seat

  • Mfr # SN3102

  • Zoro # G010110444


product price:  $2,326.99
/ea
Free Shipping & Returns

Key Features

Overall Width
64.5 in
Capacity
400 lb
Overall Height
32.5 in
Upholstery Color
Blue-Gray/Beige
Overall Depth
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3102
Zoro #
G010110444
UPC #
196627312388
Country of Origin
United States

Dimensions

Overall Width
64.5 in
Overall Height
32.5 in
Overall Depth
29.5 in
Seat Height
17.5 in

Details

Capacity
400 lb
Color
Night Sky/Farro
Frame Color
Wood Legs, Black
Upholstery Color
Blue-Gray/Beige

Description

The Siena armless 3 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.