
Siena Lounge Reception Guest Chair w/ Front Casters, 27 in W 29.5 in L 32.5 in H
Mfr # SN1101
Zoro # G510111668
product price:Â $1,155.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
27 in
Overall Depth
29.5 in
Series
Siena
Weight Capacity
400 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN1101
Zoro #
G510111668
UPC #
196627313941
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
27 in
Overall Depth
29.5 in
Seat Height
17.5 in
Arm Height
24.5 in
Details
Item
Lounge Reception Guest Chair w/ Front Casters
Color
Fog
Series
Siena
Frame Color
Black Wood
Weight Capacity
400 lb
Upholstery Color
Gray
Description
The Siena guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, transitional curved arm design will give your space a sophisticated look. Features include front casters for easy mobility, a comfortable Matrex seat support system, and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.