Skip to Main Content
customer-service Help
Lesro

Stone Guest Chair, 24.5 W 24.5 L 32 H, Vinyl Seat, Lenox Steel Series

Lesro Stone Guest Chair,  24.5 W 24.5 L 32 H,  Vinyl Seat,  Lenox Steel Series LS1201
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$454.86
  • Office Chair Style: Guest Chair
  • Item: Guest Chair
  • Seat Color: Stone
See full product details
This item ships free.
Total: $454.86

Lesro #LS1201 Specifications

  • Office Chair Style: Guest Chair
  • Item: Guest Chair
  • Seat Color: Stone
  • Seat Material: Vinyl
  • Overall Height: 32
  • Overall Width: 24.5
  • Overall Depth: 24.5
  • Back Color: Stone
  • Back Material: Vinyl
  • Frame Material: Steel
  • Color: Beige
  • Series: Lenox Steel
  • Depth: 24.5
  • Frame Color: Black
  • Seat Height: 18.5
  • Material: Easy-Clean, Antimicrobial, Solid Color Vinyl
  • Weight Capacity: 400 lb.
  • Weight: 28 lb.
  • Application: Designed for high use reception area, lounge, dining and pull up applications
  • Overall Length: 24.5 in.
  • Shipping Weight: 32
  • Inside Depth: 17
  • Inside Height: 16
  • Group: Antimicrobial Vinyl Group
  • Carton Quantity: 1
  • Inside Width: 21.5
  • Arm Height (from Floor): 25.5
  • Shipping Volume: 4.3
  • Carton 1 Dimensions (L x W x H): 28 x 23 x 12
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Lesro #LS1201