Skip to Main Content
customer-service Help
Leviton

20A Watertight Locking Plug 3P 3W 125/250Vac

Leviton 20A Watertight Locking Plug 3P 3W 125/250Vac 26W08
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.60
  • Number of Wires: 3
  • Color: Yellow
  • Amps: 20
See full product details
This item ships free.
Total: $77.60

Leviton #26W08 Specifications

  • Number of Wires: 3
  • Color: Yellow
  • Amps: 20
  • NEMA Configuration: Non-NEMA
  • Phase: 1
  • Grade: Industrial
  • Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
  • Item: Watertight Locking Plug
  • Special Features: Wetguard
  • Wiring Style: Standard
  • NEMA Rating: 3, 3S, 4, 4X, 6, 6P
  • IP Rating: 67
  • Shrouded / Non-Shrouded: Non-Shrouded
  • HP: -
  • Cord Size: 0.360" to 0.760"
  • Number of Poles: 3
  • Material: Santoprene TPV
  • Antimicrobial: No
  • Voltage: 125/250VAC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

20 Amp, 125/250 Volt, Locking Plug, Industrial Grade, Non-Grounding, Wetguard, Yellow

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Leviton #26W08