JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Angle Back Box, 20/30A, 3/4" Hub, Straight

LEVITON| Zoro #: G1097652| Mfr #: BX230-V

$34.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097652 Mfr #: BX230-V
Use With: 20 & 30 Amp Leviton Pin & Sleeve Inlets & ReceptaclesVoltage: -
Box Type: Dead EndWidth: 3-7/8"
Phase: -Number of Wires: -
Number of Poles: -Material: Nonmetallic
Length: 6-5/8"Amps: 20/30
Item: Angle Back BoxHub: 3/4"
Includes: Mounting FeetAngle: Straight
HP: -Country of Origin (subject to change): Sweden

Product Description

Angle Back Box, Amps 20 & 30, Use With 20/30 Amp Leviton Pin & Sleeve Inlets & Receptacles, Includes Mounting Feet

Product Reviews

Save 15%. Sign up for Z-mail.