Angle Plug, 14-50P, 50A, 125/250V

LEVITON |Zoro #: G1548635|Mfr #: 9452-P

$40.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1548635 Mfr #: 9452-P
Grade: IndustrialStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Item: Angle Straight Blade PlugVoltage: 125/250VAC
Amps: 50NEMA Configuration: 14-50P
Color: Black/WhiteNumber of Wires: 4
HP: 3.0Number of Poles: 3
Antimicrobial: NoMaterial: Thermoplastic
Wiring Style: StandardIP Rating: Not Rated
Cord Size: 0.625" to 1.375"Phase: 1
Country of Origin (subject to change): Mexico

Product Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 50 Amps, NEMA Configuration 14-50P, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC, HP 3.0, Color Black/White, Industrial Grade, Material Thermoplastic, IP Rating Not Rated, Cord Size 0.625 In. to 1.375 In., Phase 1, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.