Angle Plug, 15-30P, 30A, 250V 3 Phase

LEVITON |Zoro #: G1023391|Mfr #: 8432-P

$39.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023391 Mfr #: 8432-P
Grade: IndustrialStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Item: Angle Straight Blade PlugVoltage: 250VAC
Amps: 30NEMA Configuration: 15-30P
Color: Black/WhiteNumber of Wires: 4
HP: 3.0Cord Size: 0.625" to 1.375"
Phase: 3Number of Poles: 3
Antimicrobial: NoMaterial: Thermoplastic
Wiring Style: StandardIP Rating: Not Rated
Country of Origin (subject to change): Mexico

Product Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 30 Amps, NEMA Configuration 15-30P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, HP 3.0, Color Black/White, Industrial Grade, Material Thermoplastic, IP Rating Not Rated, Cord Size 0.625 In. to 1.375 In., Phase 3, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.