Angle Plug, 15-50P, 50A, 250V 3 Phase

LEVITON |Zoro #: G2473922|Mfr #: 8452-P

$51.28 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2473922 Mfr #: 8452-P
Grade: IndustrialStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Item: Angle Straight Blade PlugVoltage: 250VAC
Amps: 50NEMA Configuration: 15-50P
Color: Black/WhiteNumber of Wires: 4
HP: 7.5Phase: 3
Number of Poles: 3Antimicrobial: No
Material: ThermoplasticWiring Style: Standard
IP Rating: Not RatedCord Size: 0.625" to 1.375"
Country of Origin (subject to change): Mexico

Product Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 50 Amps, NEMA Configuration 15-50P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, HP 7.5, Color Black/White, Industrial Grade, Material Thermoplastic, IP Rating Not Rated, Cord Size 0.625 In. to 1.375 In., Phase 3, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.