Angle Plug, 5-30P, 30A, 125V

LEVITON |Zoro #: G2443016|Mfr #: 9530-P

$33.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443016 Mfr #: 9530-P
Grade: IndustrialStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Item: Angle Straight Blade PlugVoltage: 125VAC
Amps: 30NEMA Configuration: 5-30P
Color: Black/WhiteNumber of Wires: 3
HP: 2.0Number of Poles: 2
Antimicrobial: NoMaterial: Thermoplastic
Wiring Style: StandardIP Rating: Not Rated
Cord Size: 0.625" to 1.375"Phase: 1
Country of Origin (subject to change): Mexico

Product Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 30 Amps, NEMA Configuration 5-30P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 2.0, Color Black/White, Industrial Grade, Material Thermoplastic, IP Rating Not Rated, Cord Size 0.625 In. to 1.375 In., Phase 1, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.