Angle Plug, 6-30P, 30A, 250V

LEVITON |Zoro #: G0900462|Mfr #: 9630-P

$30.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0900462 Mfr #: 9630-P
Grade: IndustrialStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Item: Angle Straight Blade PlugVoltage: 250VAC
Amps: 30NEMA Configuration: 6-30P
Color: Black/WhiteNumber of Wires: 3
HP: 2.0Phase: 1
Number of Poles: 2Antimicrobial: No
Material: ThermoplasticWiring Style: Standard
IP Rating: Not RatedCord Size: 0.625" to 1.375"
Country of Origin (subject to change): Mexico

Product Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 30 Amps, NEMA Configuration 6-30P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2.0, Color Black/White, Industrial Grade, Material Thermoplastic, IP Rating Not Rated, Cord Size 0.625 In. to 1.375 In., Phase 1, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.